MCB UL489 1-P 6A

Item #: 394661

Cat #: 5SJ4106-7HG40

UPC: 754554932248

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIE 5SJ4106-7HG40 MCB UL489 1-P 6A

Overview

SIE 5SJ4106-7HG40 MCB UL489 1-P 6A
Also known as: 754554932248, 5SJ4106-7HG40

Specifications

Amps: 6
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 6
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)