MCB 5SJ4 1P 240V 16A SAME PH 14K C-TRIP

Item #: 394649

Cat #: 5SJ4116-7HG40

UPC: 754554930961

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB UL489 1-P 16A C-TRIP SAME POLARITY CIRCUIT BREAKER 240V 14KA, 1-POLE, C, 16A, D=70MM ACC. TO UL 489, SAME POLARITY

Overview

MCB UL489 1-P 16A C-TRIP SAME POLARITY CIRCUIT BREAKER 240V 14KA, 1-POLE, C, 16A, D=70MM ACC. TO UL 489, SAME POLARITY
Also known as: 754554930961, 5SJ4116-7HG40

Specifications

Volts AC: 277
Poles: 1
Amps: 16
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts AC: 277
Amps: 16
Interrupt Rating AC: 10 kA
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)