42W Fluorescent Wallpack

Item #: 39461

Cat #: WPTF42

UPC: 019813175911

Sign In or Register to view pricing and more.
42W Fluorescent WallpackTallpack, 42W CFL, Vandal Resistant, 120V. Lamp Included.

Overview

42W Fluorescent WallpackTallpack, 42W CFL, Vandal Resistant, 120V. Lamp Included.
Also known as: 019813175911, WPTF42

Specifications

Type: Wallpack
Wattage: 42
Volts AC: 120
Material: Bronze
Color: Bronze
Light Technology: Fluorescent
Type: Wallpack
Volts AC: 120
Color: Bronze
Wattage: 42
Material: Bronze
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)