POLY CVR CONV KIT BLACK

Item #: 3939

Cat #: 896PCK-BLK

UPC: 786564510000

Sign In or Register to view pricing and more.
Polycarbonate communications or power cover plate. Includes one plug with 3/4" (19mm) opening, one plug with 1" (25mm) opening, and one plug with 2 5/8" (67mm) opening. For pass-through only. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. Black

Overview

Polycarbonate communications or power cover plate. Includes one plug with 3/4" (19mm) opening, one plug with 1" (25mm) opening, and one plug with 2 5/8" (67mm) opening. For pass-through only. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service. Black
Also known as: 786564510000, 896PCK-BLK

Specifications

Material: Polycarbonate
Color: Black
Diameter: 5 1/2 in
Material: Polycarbonate
Diameter: 5 1/2 in
Color: Black

Customer Reviews

No reviews for this product
(0)