Motion Sensing Light, Stealth 111, 150W

Item #: 39385

Cat #: STL110HW

UPC: 019813760568

Bell Flood Light, Motion Sensor, Stealth 110, (2) 150W PAR38 Lamps, Color: White. Lamps Not Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bell Flood Light, Motion Sensor, Stealth 110, (2) 150W PAR38 Lamps, Color: White. Lamps Not Included.
Super Stealth 360 sensor with twin precision die cast HB101 Bullet floods pre-wired and assembled on universal CU4 EZ plate. Accepts PAR-38 lamps, 150 Watt max. Lamps not supplied.
Also known as: 019813760568, STL110HW

Specifications

Volts AC: 120
Wattage: 150
Color: White
Mounting: Wall
Volts AC: 120
Color: White
Wattage: 150
Mounting: Wall

Customer Reviews

No reviews for this product
(0)