SWITCH ASPIRERF SP 15A 120V AW

Item #: 393017

Cat #: RF9501AW

UPC: 032664672231

Sign In or Register to view pricing and more.
Documents & Guides
Switch AspireRF SP 15A 120V AW 4672231

Overview

Switch AspireRF SP 15A 120V AW 4672231
Anyplace switch kits give you the flexibility of quickly adding wireless control for a switch, dimmer or receptacle location without running additional wiring or tearing up walls.
Also known as: 032664672231, RF9501AW

Specifications

Poles: 1
Amps: 15
Color: Alpine White
Type: Residential
Poles: 1
Color: Alpine White
Amps: 15
Type: Residential

Customer Reviews

No reviews for this product
(0)