DECORATOR COMBO RECEPT+USB IV

Item #: 392885

Cat #: TM8-USBICC6

UPC: 785007022278

Sign In or Register to view pricing and more.
Documents & Guides
Decorator Combination Duplex 15A 125V Outlet with Two USB Chargers - Ivory

Overview

Decorator Combination Duplex 15A 125V Outlet with Two USB Chargers - Ivory
Also known as: 785007022278, TM8-USBICC6

Specifications

Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decora
Volts AC: 120
Amps: 15
Volts DC: 5
Color: Ivory
NEMA Configuration: 5-15R
Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decora
Amps: 15
Color: Ivory
Volts AC: 120
Volts DC: 5
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)