WALLPACK 150W MH QT HPF GLASS LENS AND

Item #: 39283

Cat #: WP2H150QT

UPC: 019813182865

Sign In or Register to view pricing and more.
Documents & Guides
WALLPACK 150W MH QT HPF GLASS LENS AND LAMP BRONZE

Overview

WALLPACK 150W MH QT HPF GLASS LENS AND LAMP BRONZE
Also known as: 019813182865, WP2H150QT

Specifications

Wattage: 150
Color: Bronze
Material: Aluminum
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 150
Material: Aluminum
Volts AC Range: 120 - 277
Color: Bronze
Light Technology: HID

Customer Reviews

No reviews for this product
(0)