![Meter Base, 320A, 7 Jaw, 600VAC, OH/UG Service, 1/2" Connector Stud Meter Base, 320A, 7 Jaw, 600VAC, OH/UG Service, 1/2" Connector Stud](https://rexel-cdn.com/products/image.jpg?i=3F6F581C-ABD3-42CE-B822-21434037DB6A&f=420)
Meter Base, 320A, 7 Jaw, 600VAC, OH/UG Service, 1/2" Connector Stud
Item #: 392292
Cat #: U3566-X-HSP
UPC: 784572292789
Sign In or Register to view pricing and more.
Meter Base, 320 Amp, 7 Jaw, 600 Volt AC, OH/UG Service, 1/2 Inch Connector Stud, Lever Bypass, 3-Phase, 4-Wire, Closing Plate
Overview
Meter Base, 320 Amp, 7 Jaw, 600 Volt AC, OH/UG Service, 1/2 Inch Connector Stud, Lever Bypass, 3-Phase, 4-Wire, Closing Plate
Also known as: 784572292789, U3566-X-HSP
Specifications
Amps: | 320 |
Phase: | 3 |
Mounting: | Surface |
Jaws: | 7 |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 320 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Phase: | 3 |
Jaws: | 7 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)