High Bay Fixture, 4', 6-Lamp, T5HO, 54W, 120-277V

Item #: 392212

Cat #: EL4SA654UNIV10CSPF

UPC: 762148095637

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Options: (10C) 600 Volt Rated 10 foot Power Cord Only, No Plug

Overview

High Bay Fixture, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot, Options: (10C) 600 Volt Rated 10 foot Power Cord Only, No Plug
Also known as: 762148095637, EL4SA654UNIV10CSPF

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)