
Wallpack, MH, 70W
Item #: 39211
Cat #: WP1H70
UPC: 019813181875
Documents & Guides
Wallpack, 70W MH, Vandal Resistant Prismatic Refractor. Lamp Included.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wallpack, 70W MH, Vandal Resistant Prismatic Refractor. Lamp Included.
The RAB RABWP1H70 wall packs are energy efficient and packed with quality features. Perfect for security and perimeter lighting.
Also known as: 019813181875, WP1H70
Specifications
Wattage: | 70 |
Volts AC: | 120 |
Material: | Bronze |
Color: | Bronze |
Light Technology: | HID |
Wattage: | 70 |
Material: | Bronze |
Light Technology: | HID |
Volts AC: | 120 |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)