6.75 X 6.88 PVC BACK PANEL

Item #: 392012

Cat #: JP88P

UPC: 034481154150

Sign In or Register to view pricing and more.
PVC back panel, 6.75 Inches x 6.88 Inches

Overview

PVC back panel, 6.75 Inches x 6.88 Inches
1/4 inch PVC bottom panel in accordance with UL94 V-0 standard. Thickness 6.75 inches x 6.88 inches.
Also known as: 034481154150, JP88P

Specifications

Color: Gray
Material: PVC
Diameter: 6 3/4 in
Color: Gray
Diameter: 6 3/4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)