Incandescent Bulb, Rough Service, A21, 100W, 120-130V, Frosted

Item #: 392000

Cat #: 100A/RS/TF-120/130V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 100 Watt, 120-130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1050, Lamp Finish: Frosted

Overview

Incandescent Bulb, Rough Service, 100 Watt, 120-130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lumens: 1050, Lamp Finish: Frosted
Also known as: 100A/RS/TF-120/130V

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Wattage: 100
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Volts AC: 120/130
Base: Medium Screw (E26)
Wattage: 100
Light Technology: Incandescent
Lumens: 1050
Shape: A21 (Arbitrary)
Volts AC: 120/130

Customer Reviews

No reviews for this product
(0)