P/S CONN 4W 30A 125/250V WT

Item #: 391855

Cat #: PS430C12-W

UPC: 785007621228

Sign In or Register to view pricing and more.
Documents & Guides
"3pole,4 wire, Pin and Sleeve Connector. 30 amp, 125/250 volt.

Overview

"3pole,4 wire, Pin and Sleeve Connector. 30 amp, 125/250 volt.
Also known as: 785007621228, PS430C12-W

Specifications

Phase: 3
Type: Connector
Color: Gray
Amps: 30
Phase: 3
Color: Gray
Type: Connector
Amps: 30

Customer Reviews

No reviews for this product
(0)