This product has been discontinued.
Compact Fluorescent Lamp, 19W, 4100K, R40, Medium
Item #: 391364
Cat #: 1R401941K
UPC: 762148140368
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 19 Watt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 950, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 85W Equivalent.
Overview
Compact Fluorescent Lamp, 19 Watt, Bulb: R40 (Blown Reflector), Base: Medium Screw (E26), Lumens: 950, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 85W Equivalent.
Also known as: 762148140368, 1R401941K
Specifications
Base: | Medium Screw (E26) |
Lumens: | 950 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Wattage: | 19 |
Shape: | R40 (Blown Reflector) |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Wattage: | 19 |
Color Temperature: | 2700 (Warm White) |
Lumens: | 950 |
Volts AC: | 120 |
Shape: | R40 (Blown Reflector) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)