Compact Fluorescent Lamp, 23W, Mini-Twist

Item #: 391360

Cat #: 18223

UPC: 762148182184

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23W, Mini-TwistCompact Fluorescent Outdoor Lamp, 23 Watt, Bulb: EL/mDT (Twist), Base: Medium Screw (E26), Lumens: 1400, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23W, Mini-TwistCompact Fluorescent Outdoor Lamp, 23 Watt, Bulb: EL/mDT (Twist), Base: Medium Screw (E26), Lumens: 1400, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. 100W Equivalent.
Also known as: 762148182184, 18223

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Lumens: 1400
Volts AC: 120
Shape: EL/mDT (Twister)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Wattage: 23
Lumens: 1400
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)