Module Housing, Surface Mount, Black

Item #: 391132

Cat #: CBX2BL-AY

UPC: 074983031993

Sign In or Register to view pricing and more.
Mini-Com® surface mount box accepts up to two Mini-Com® Modules. Includes built-in removable blank to add a second module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), Color: Black.

Overview

Mini-Com® surface mount box accepts up to two Mini-Com® Modules. Includes built-in removable blank to add a second module. Dimensions: 1.06"H x 1.95"W x 3.65"L (27.0mm x 49.5mm x 92.7mm), Color: Black.
Surface Mount Boxes shall have a low profile design and be available in a variety of port densities. Boxes shall accept most Mini-Com® Modules for fiber, copper, and audio/video applications. The boxes shall mount with screws, adhesive, or optional magnets. The box covers include breakouts for use with surface raceway. Cable tie slots shall be included to provide strain relief on incoming cables. Select boxes shall include a cover with a quick release feature.
Also known as: 074983031993, CBX2BL-AY

Specifications

Mounting: Surface
Color: Black
Number of Ports: 2
Mounting: Surface
Number of Ports: 2
Color: Black

Customer Reviews

No reviews for this product
(0)