This product may not be available in all locations.
S18 Series Infrared Receiver, Range: 20M
Item #: 390906
Cat #: S18SP6RQ
UPC: 662488295103
Sign In or Register to view pricing and more.
Documents & Guides
EZ-Beam S18 Series Receiver, Diffuse, Range: 20 M, Input: 10 - 30 VDC, Output: PNP, Cable: Euro M12 4-Pin Integral QD, Sensing Beam: Infrared LED
Overview
EZ-Beam S18 Series Receiver, Diffuse, Range: 20 M, Input: 10 - 30 VDC, Output: PNP, Cable: Euro M12 4-Pin Integral QD, Sensing Beam: Infrared LED
Also known as: 662488295103, S18SP6RQ
Specifications
Material: | Acrylic, Thermoplastic |
Color: | Red |
Type: | Polarized Retroreflective |
IP/NEMA Rating: | NEMA 6P, IP69K, IP67 |
Light Technology: | LED |
Volts DC Range: | 10 - 30 |
Material: | Acrylic, Thermoplastic |
Type: | Polarized Retroreflective |
Light Technology: | LED |
Color: | Red |
IP/NEMA Rating: | NEMA 6P, IP69K, IP67 |
Volts DC Range: | 10 - 30 |
Customer Reviews
No reviews for this product
(0)