20A Industrial Grade Decora Receptacle, 5-20R, White
Item #: 390736
Cat #: 6362WM
UPC: 032664674532
Sign In or Register to view pricing and more.
Documents & Guides
Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 20 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Decorator, Nylon, White{B44108}, 5-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}
Overview
Eaton ArrowLink extra heavy-duty receptacle, Modular receptacle, 20 A, 125V, Extra heavy-duty industrial grade, Modular connector, Flush{Z38305}, Two-pole, Decorator, Nylon, White{B44108}, 5-20R, Receptacle{E1412}, 3{Z522}, Duplex{M9318}
Eaton's ArrowLink modular devices and connectors simplify wiring device installation, saving time and labor, by eliminating wire connectors and pigtail leads and allowing direct connection to the building wire. Available in both screw-down and push-in styles.
Also known as: 032664674532, 6362WM
Specifications
Type: | Industrial |
Type: | Industrial |
Customer Reviews
No reviews for this product
(0)