This product has been discontinued.
Occupancy Sensor, Infrared, Wall Mount, 180°, Ivory, 120 - 277 VA
Item #: 39059
Cat #: WS-250-I
UPC: 754182923083
Sign In or Register to view pricing and more.
Documents & Guides
Occupancy Sensor, Infrared, Wall Mount, 180°, Ivory, 120 - 277 VAC -
Overview
Occupancy Sensor, Infrared, Wall Mount, 180°, Ivory, 120 - 277 VAC -
The WS-250 Passive infrared (PIR) Wall Switch Sensor turns lighting on and off based on occupancy and ambient light level. It replaces existing wall switches and fits behind a standard decorator wall plate. The WS-250 improves on the WS-200, featuring a shallower housing, flying leads and new control button.
Also known as: 754182923083, WS-250-I
Specifications
Type: | Microphonics, Passive Infrared (PIR) |
Color: | Ivory |
Mounting: | Wall |
Angle: | 180° |
Type: | Microphonics, Passive Infrared (PIR) |
Mounting: | Wall |
Color: | Ivory |
Angle: | 180° |
Customer Reviews
No reviews for this product
(0)