KICHLER 8209-NI CEILING MNT

Item #: 389866

Cat #: 4893250K

UPC: 762148121237

Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 32 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 2050, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 32 Watt, Bulb: EL/Mdt (Twist), Base: Medium Screw (E26), Lumens: 2050, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hours
Also known as: 762148121237, 4893250K

Specifications

Base: Medium Screw (E26)
Wattage: 32
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 2050
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 2050
Wattage: 32
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)