SMTH 302SS 2G HORZ-SPLT TV/COAX CTR

Item #: 389739

Cat #: SS785

UPC: 785007136326

Sign In or Register to view pricing and more.
Documents & Guides
"Double gang, Single centered outlet, horizontal split wall plate for television or cable lead in. Also furnished for strap mounting Catalog #SS786 with two #340 yokes. Box mounted removable 13/32"" ID grommet in 17/32"" hole. Smooth 302 Stainless Steel.

Overview

"Double gang, Single centered outlet, horizontal split wall plate for television or cable lead in. Also furnished for strap mounting Catalog #SS786 with two #340 yokes. Box mounted removable 13/32"" ID grommet in 17/32"" hole. Smooth 302 Stainless Steel.
Also known as: 785007136326, SS785

Specifications

Type: Wallplate
Gangs: 2
Material: Stainless Steel
Color: Silver
Mounting: Wall
Type: Wallplate
Material: Stainless Steel
Mounting: Wall
Gangs: 2
Color: Silver

Customer Reviews

No reviews for this product
(0)