Wallpack, MH, 250W, 120-277V

Item #: 38970

Cat #: WP3H250PSQ

UPC: 019813183572

Sign In or Register to view pricing and more.
Wallpack, 250W MH, MultiVolt 120-277, Color: Bronze. Lamp Included.

Overview

Wallpack, 250W MH, MultiVolt 120-277, Color: Bronze. Lamp Included.
Wallpacks are energy efficient and packed with quality features. Perfect for security and perimeter lighting.
Also known as: 019813183572, WP3H250PSQ

Specifications

Material: Bronze
Wattage: 250
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Material: Bronze
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 250
Light Technology: HID

Customer Reviews

No reviews for this product
(0)