General Purpose Strip, T5, 8', 2-Lamp, 54W, 120/277V

Item #: 389642

Cat #: CS8-254-4EPU

UPC: 078531022976

Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Strip, Length: 8', 2 Lamp, 54W, 120/277V, T5, Electronic Programmed Start.

Overview

General Purpose Strip, Length: 8', 2 Lamp, 54W, 120/277V, T5, Electronic Programmed Start.
Also known as: 078531022976, CS8-254-4EPU

Specifications

Type: 2-Lamp
Wattage: 54
Volts AC: 120, 277
Length: 8 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Standards: California Proposition 65
Wattage: 54
Length: 8 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)