200a 4t Rt Swy Ug Flush

Item #: 389587

Cat #: UF4015-KO

UPC: 784572172265

Sign In or Register to view pricing and more.
Documents & Guides
MLB UF4015-KO 200A SEMI-FLSH METER BASE PGE/PP&L APPROVED

Overview

MLB UF4015-KO 200A SEMI-FLSH METER BASE PGE/PP&L APPROVED
Also known as: 784572172265, UF4015-KO

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Standards: California Proposition 65
Amps: 200
Phase: 1
Mounting: Flush
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)