WALL VAC SENSOR 2-WIRE 500W LA

Item #: 389212

Cat #: RW500B-LACC4

UPC: 785007705140

Sign In or Register to view pricing and more.
Documents & Guides
Single Pole Vacancy Sensor,2-Wire 500W, Light Almond

Overview

Single Pole Vacancy Sensor,2-Wire 500W, Light Almond
Also known as: 785007705140, RW500B-LACC4

Specifications

Color: Light Almond
Wattage: 500
Poles: 1
Type: Dimmer
Material: Thermoplastic
Mounting: Wall
Color: Light Almond
Poles: 1
Material: Thermoplastic
Wattage: 500
Type: Dimmer
Mounting: Wall

Customer Reviews

No reviews for this product
(0)