Compact Fluorescent Lamp, Twin Tube, 2-Pin, 7W, 3500K

Item #: 388972

Cat #: 3200735K

UPC: 762148102069

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Compact Fluorescent Lamp, Twin Tube, 2-Pin, 7W, 3500K, Base: 2-Pin (G23), Lumens: 410, 82 CRI

Overview

Compact Fluorescent Lamp, Twin Tube, 2-Pin, 7W, 3500K, Base: 2-Pin (G23), Lumens: 410, 82 CRI
Also known as: 762148102069, 3200735K

Specifications

Wattage: 7
Shape: PL-S (Single Tube)
Color Rendering Index (CRI): 82
Lumens: 410
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 2-Pin (G23)
Wattage: 7
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G23)
Shape: PL-S (Single Tube)
Lumens: 410
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)