Low Voltage Photocell, 24 VDC, 1 VA, 1-15 Footcandle Range

Item #: 388966

Cat #: EM24-D2

UPC: 754182926848

Low Voltage Photocell, 24 Volt DC, 1 VA, 1-15 Footcandle Range, 1/2 Inch Thread Fitting, Compatible With All Wattstopper Lighting Control Panels and Power Packs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Low Voltage Photocell, 24 Volt DC, 1 VA, 1-15 Footcandle Range, 1/2 Inch Thread Fitting, Compatible With All Wattstopper Lighting Control Panels and Power Packs
The EM is a low voltage photocell used for controlling exterior lighting. It works with Wattstopper power packs and lighting control panels (Lighting Integrator and LP series panels) by signalling a change in light levels to the panel.
Also known as: 754182926848, EM24-D2

Specifications

Type: Photo Sensor
Volts DC: 24
Type: Photo Sensor
Volts DC: 24

Customer Reviews

No reviews for this product
(0)