13W, Twin Tube CFL, 4-pin, 3500K, 810 Lumen

Item #: 388735

Cat #: 324132GX735K

UPC: 762148319801

Sign In or Register to view pricing and more.
13 Watt, Twin Tube CFL, 4-pin, 3500K, 810 Lumen, 2GX7 Base, 10,000 Hour Average Rated Life

Overview

13 Watt, Twin Tube CFL, 4-pin, 3500K, 810 Lumen, 2GX7 Base, 10,000 Hour Average Rated Life
Also known as: 762148319801, 324132GX735K

Specifications

Lumens: 810
Wattage: 13
Type: Indoor, Rapid Start
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Lumens: 810
Type: Indoor, Rapid Start
Color Temperature: 3500 (Neutral White)
Wattage: 13
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)