Ring Terminal, Vinyl Expanded Insulation, 8 AWG

Item #: 388654

Cat #: PV8-10RX-QY

UPC: 074983695041

Ring Terminal, Vinyl Expanded Insulation, 8 AWG, #10 Stud Size, Red, Pack of 25
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ring Terminal, Vinyl Expanded Insulation, 8 AWG, #10 Stud Size, Red, Pack of 25
Also known as: 074983695041, PV8-10RX-QY

Specifications

Color: Red
Material: Vinyl
Volts AC: 600
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Volts AC: 600
Allowable Gauge Range: 8
Material: Vinyl
Stud Size: #10

Customer Reviews

No reviews for this product
(0)