P/S PLUG 4W 30A 3PH 600V WT

Item #: 388536

Cat #: PS430P5-W

UPC: 785007621334

Sign In or Register to view pricing and more.
Documents & Guides
3 pole, 4 wire, Pin and Sleeve Plug. 3 amp, 600 vac.

Overview

3 pole, 4 wire, Pin and Sleeve Plug. 3 amp, 600 vac.
Also known as: 785007621334, PS430P5-W

Specifications

Phase: 3
Color: Black
Amps: 30
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 30
Type: Pin &amp, amp
Color: Black
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)