6" Ground Clamp

Item #: 388507

Cat #: CG6125

UPC: 784491256626

Sign In or Register to view pricing and more.
Documents & Guides
Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 250 MCM - 2/0 AWG, Pipe Size: 6".

Overview

Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 250 MCM - 2/0 AWG, Pipe Size: 6".
Also known as: 784491256626, CG6125

Specifications

Material: Bronze
Diameter: 6 in
Allowable Gauge Range: 2/0 - 250
Material: Bronze
Allowable Gauge Range: 2/0 - 250
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)