Search results

505 Found
Greaves

Rebar Ground Clamp, 1/2", 8 to 4 AWG, Bronze

Item #: 200809
CAT #: J-30-DB
UPC: 784491271100
Company wide:
0 in stock
Greaves

Rebar Ground Clamp, 1/2 to 3/4", 6 to 4/0 AWG, Bronze

Item #: 243995
CAT #: J32-DB
UPC: 784491271308
Company wide:
0 in stock
Greaves

Rebar Ground Clamp, 5/8", 6 to 2/0 AWG, Bronze

Item #: 203039
CAT #: J31-DB
UPC: 784491271209
Company wide:
0 in stock
Greaves

Jones Rebar Clamp, # 3, 3/8", 6 - 8 AWG, Copper Only, Direct Burial

Item #: 200784
CAT #: J29-DB
UPC: 784491271018
Company wide:
0 in stock
Greaves

Ground Clamp, Water Pipe: 1/2 - 1", Wire Range: 10 - 2 AWG, Bronze

Item #: 200835
CAT #: G1
UPC: 784491301029
Company wide:
0 in stock
Greaves

Ground Clamp, Water Pipe: 1-1/4 - 2", Wire Range: 10 - 2 AWG, Bronze

Item #: 200860
CAT #: G2
UPC: 784491301609
Company wide:
0 in stock
Greaves

Compression Adapter, 500 MCM, Copper

Item #: 259153
CAT #: PT535FX500
UPC: 784491555354
Company wide:
0 in stock
Greaves

Copper Bonding Mesh Kit, 3 x 100'

Item #: 281348
CAT #: CBM310K
UPC: 784491274156
Company wide:
0 in stock
Greaves

GROUND BUS BAR

Item #: 387618
CAT #: GBB4212G
UPC: 784491271889
Company wide:
0 in stock
Greaves

Water Pipe Ground Clamp, 2-1/2 to 4" Pipe, Bronze

Item #: 199866
CAT #: G12
UPC: 784491304402
Company wide:
0 in stock
Greaves

Pool/Spa Copper Bonding Mesh Kit, #8 Copper Wire, 3 x 50'

Item #: 673096
CAT #: CBM35K
UPC: 784491274101
Company wide:
0 in stock
Greaves

Water Pipe Ground Clamp, 4-1/2 to 6" Pipe, Bronze

Item #: 203175
CAT #: G13
UPC: 784491304600
Company wide:
0 in stock
Greaves

FLEX-CABLE ADAPTER

Item #: 414184
CAT #: PT313FX350
UPC: 784491553138
Company wide:
0 in stock
Greaves

GREAVES PT10R2 1/0AWG TO #2

Item #: 461713
CAT #: PT10R2
UPC: 784491541029
Company wide:
0 in stock
Greaves

GREAVES PT222FX40 CABLE ADPT

Item #: 316216
CAT #: PT222FX40
UPC: 784491552223
Company wide:
0 in stock
Greaves

Grounding Hub, Cast Bronze, # 3/0 STR, 3/4"

Item #: 203239
CAT #: G42
UPC: 784491307205
Company wide:
0 in stock
Greaves

Rebar Ground Clamp, 1/2", 8 to 4 AWG, Bronze

Rebar Ground Clamp, Direct Burial, Rebar Size: #4, 1/2", Material: Bronze, Wire Size: 8 AWG (Solid) - 4 AWG (Stranded).
Item #: 200809
CAT #: J-30-DB
UPC: 784491271100
Company wide:
0 in stock
Greaves

Rebar Ground Clamp, 1/2 to 3/4", 6 to 4/0 AWG, Bronze

Rebar Ground Clamp, Rebar Size: #4/5/6, Diameter: 1/2 to 3/4 Inch, 6 to 4/0 AWG, Bronze
Item #: 243995
CAT #: J32-DB
UPC: 784491271308
Company wide:
0 in stock
Greaves

Rebar Ground Clamp, 5/8", 6 to 2/0 AWG, Bronze

Rebar Ground Clamp, Rebar Size: #5, Diameter: 5/8 Inch, 6 to 2/0 AWG, Bronze
Item #: 203039
CAT #: J31-DB
UPC: 784491271209
Company wide:
0 in stock
Greaves

Jones Rebar Clamp, # 3, 3/8", 6 - 8 AWG, Copper Only, Direct Burial

Rebar Ground Clamp, Direct Burial, Rebar Size: #3, 3/8", Material: Bronze, Wire Size: 8 AWG (Solid) - 6 AWG (Solid).
Item #: 200784
CAT #: J29-DB
UPC: 784491271018
Company wide:
0 in stock
Greaves

Ground Clamp, Water Pipe: 1/2 - 1", Wire Range: 10 - 2 AWG, Bronze

Ground Clamp, Water Pipe: 1/2 to 1 Inch, Wire Range: 10 to 2 AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Bronze
Item #: 200835
CAT #: G1
UPC: 784491301029
Company wide:
0 in stock
Greaves

Ground Clamp, Water Pipe: 1-1/4 - 2", Wire Range: 10 - 2 AWG, Bronze

Ground Clamp, Water Pipe: 1-1/4 to 2 Inch, Wire Range: 10 to 2 AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Bronze
Item #: 200860
CAT #: G2
UPC: 784491301609
Company wide:
0 in stock
Greaves

Compression Adapter, 500 MCM, Copper

Compression Adapter, 500 MCM, Copper, Green Die Index
Item #: 259153
CAT #: PT535FX500
UPC: 784491555354
Company wide:
0 in stock
Greaves

Copper Bonding Mesh Kit, 3 x 100'

Copper Bonding Mesh Kit, 3 x 100 Foot, Includes Clamps, Split Bolts, and Stakes
Item #: 281348
CAT #: CBM310K
UPC: 784491274156
Company wide:
0 in stock
Greaves

GROUND BUS BAR

GRV GBB4212G GROUND BUS BAR
Item #: 387618
CAT #: GBB4212G
UPC: 784491271889
Category: Bus Bars
Company wide:
0 in stock
Greaves

Water Pipe Ground Clamp, 2-1/2 to 4" Pipe, Bronze

Water Pipe Ground Clamp, 2-1/2 to 4 Inch Pipe, 10 to 2 AWG, Bronze
Item #: 199866
CAT #: G12
UPC: 784491304402
Company wide:
0 in stock
Greaves

Pool/Spa Copper Bonding Mesh Kit, #8 Copper Wire, 3 x 50'

Pool and Spa Copper Bonding Mesh Kit, #8 Copper Wire, 3(W) x 50(L) Foot, Hardware Included
Item #: 673096
CAT #: CBM35K
UPC: 784491274101
Category: Pool Bonding
Company wide:
0 in stock
Greaves

Water Pipe Ground Clamp, 4-1/2 to 6" Pipe, Bronze

Water Pipe Ground Clamp, 4-1/2 to 6 Inch Pipe, 10 to 2 AWG, Bronze
Item #: 203175
CAT #: G13
UPC: 784491304600
Company wide:
0 in stock
Greaves

FLEX-CABLE ADAPTER

GRV PT313FX350 FLEX-CABLE ADAPTER
Item #: 414184
CAT #: PT313FX350
UPC: 784491553138
Company wide:
0 in stock
Greaves

GREAVES PT10R2 1/0AWG TO #2

GREAVES PT10R2 1/0AWG TO #2
Item #: 461713
CAT #: PT10R2
UPC: 784491541029
Company wide:
0 in stock
Greaves

GREAVES PT222FX40 CABLE ADPT

GREAVES PT222FX40 CABLE ADPT
Item #: 316216
CAT #: PT222FX40
UPC: 784491552223
Company wide:
0 in stock
Greaves

Grounding Hub, Cast Bronze, # 3/0 STR, 3/4"

Grounding Hub, Cast Bronze, # 3/0 STR, 3/4 Inch
Item #: 203239
CAT #: G42
UPC: 784491307205
Company wide:
0 in stock
Page 1 of 32
505 Items found