400W MH Wallpack

Item #: 38809

Cat #: WP4H400PSQ

UPC: 019813184869

Sign In or Register to view pricing and more.
400W MH WallpackWallpack, 400W MH, Tempered Glass Refractor. Lamp Included.

Overview

400W MH WallpackWallpack, 400W MH, Tempered Glass Refractor. Lamp Included.
Also known as: 019813184869, WP4H400PSQ

Specifications

Type: Wallpack
Wattage: 400
Material: Bronze
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Type: Wallpack
Material: Bronze
Light Technology: HID
Wattage: 400
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)