Lensed Troffer, 24", 3-Lamp, T8 U-Shape, 120/277V, 32W
Item #:
387955
Cat #:
JT822-232U6G-FSA12-ELWU
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, 24 in, 3-Lamp, T8 U-Shape, 120/277 Volt, 32 Watt, Inverted T-Bar, Flushed Steel Door Style, A12 Pattern, Electronic Instant Start
Overview
Lensed Troffer, 24 in, 3-Lamp, T8 U-Shape, 120/277 Volt, 32 Watt, Inverted T-Bar, Flushed Steel Door Style, A12 Pattern, Electronic Instant Start
Also known as: JT822-232U6G-FSA12-ELWU
Specifications
Mounting: | Recessed |
Wattage: | 32 |
Length: | 2 ft |
Light Technology: | Fluorescent |
Mounting: | Recessed |
Length: | 2 ft |
Wattage: | 32 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)