4" Round Ceiling/Fixture Box, Depth: 2-7/16", w/ Bar Hanger

Item #: 387844

Cat #: 9350-HNKV2

UPC: 085339104858

Sign In or Register to view pricing and more.
4" Diameter, Ceiling/Fixture Box with 16-24" Adjustable Bar Hanger and Speed Clamps, Fiberglass, Depth: 2-7/16", Cubic Inches: 22.5", Fixture Weight: 50 lbs.

Overview

4" Diameter, Ceiling/Fixture Box with 16-24" Adjustable Bar Hanger and Speed Clamps, Fiberglass, Depth: 2-7/16", Cubic Inches: 22.5", Fixture Weight: 50 lbs.
Polyurethane flange for double drywall offset, machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed “K” Clamps factory installed
Also known as: 085339104858, 9350-HNKV2

Specifications

Mounting: Clamp, Bracket
Material: Fiberglass
Depth: 2 7/16 in
Cubic Inches: 22.500 in³
Mounting: Clamp, Bracket
Depth: 2 7/16 in
Material: Fiberglass
Cubic Inches: 22.500 in³

Customer Reviews

No reviews for this product
(0)