Breaker 50a 3p 240v 65k Hbl

Item #: 387793

Cat #: B350HH

UPC: 783643264243

Sign In or Register to view pricing and more.
Documents & Guides
S-a B350hh Breaker 50a 3p 240

Overview

S-a B350hh Breaker 50a 3p 240
Also known as: 783643264243, B350HH

Specifications

Poles: 3
Family / Style: BL
Volts AC: 120/240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 50
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)