
Electronic Test Probe
Item #: 387752
Cat #: TL910
UPC: 095969106887
TL910 Electronic Test Probes. Features: 1mm tips / Topbe tip length up to 100mm, test lead length: 1m / Includes 3 sets spring loaded gold tips, 2 sets of stainless steel tips / CAT IV 600 V, CAT III 1000 V, 3 A rating / One year warranty
Sign In or Register to view pricing and more.
Overview
TL910 Electronic Test Probes. Features: 1mm tips / Topbe tip length up to 100mm, test lead length: 1m / Includes 3 sets spring loaded gold tips, 2 sets of stainless steel tips / CAT IV 600 V, CAT III 1000 V, 3 A rating / One year warranty
Very small 1 mm tips to access hard to reach test points
Also known as: 095969106887, TL910
Specifications
Volts AC: | 1000 |
Amps: | 3 |
Volts AC: | 1000 |
Amps: | 3 |
Customer Reviews
No reviews for this product
(0)