Compact Fluorescent Lamp, 23W, 3500K, PAR38, Medium
Item #: 387447
Cat #: 1P382335K
UPC: 762148016892
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 3500K, Rated Average: 8,000 Hrs. 100W Equivalent.
Overview
Compact Fluorescent Lamp, 23 Watt, Bulb: PAR38 (Blown Reflector), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 3500K, Rated Average: 8,000 Hrs. 100W Equivalent.
Also known as: 762148016892, 1P382335K
Specifications
Base: | Medium Screw (E26) |
Wattage: | 23 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Lumens: | 1200 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 3500 (Neutral White) |
Wattage: | 23 |
Volts AC: | 120 |
Lumens: | 1200 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)