Power Quality, Energy Analyzer

Item #: 387337

Cat #: FLUKE-435-II

UPC: 095969615563

Sign In or Register to view pricing and more.
Documents & Guides
Power Quality, Energy Analyzer, Features: Energy Loss Calculator, Automatic Trending, Logger Function, Includes: Power Adapter, Test Lead, Alligator Clips, Flexible Current Probes, SD Card, USB Cable.

Overview

Power Quality, Energy Analyzer, Features: Energy Loss Calculator, Automatic Trending, Logger Function, Includes: Power Adapter, Test Lead, Alligator Clips, Flexible Current Probes, SD Card, USB Cable.
Advanced Power Quality Functions, Unprecedented Energy Analysis Capabilities. Power quality issues can affect the operation of critical loads and have a negative impact on your bottom line. Think of the Fluke 435 II Power Quality and Energy Analyzer as your insurance policy. The Fluke 435 Series II Power Quality and Energy Analyzer is the world's only Power Quality analyzer that can monetize the cost of energy waste due to poor power quality. The wide range of measurement functions and measurement methods in the Fluke 435-II make it the ideal tool for both power quality troubleshooting and discovering energy savings Whether you’re checking the performance of motors and generators, trying to discover the source of an intermittent power problem or performing an energy study the Fluke 435-II will give you the data you need to quickly get to the heart of the problem. Wrapped in a lightweight, rugged package, the Fluke 435 II Energy Analyzer is the ideal portable power quality instrument providing advanced power quality functionality and energy analysis capabilities. If you require the same advanced functionality at a higher frequency, Fluke 437 II is the must-have power quality analyzer for 400 Hz power systems.
Also known as: 095969615563, FLUKE-435-II, power factor meter

Specifications

Wattage: 6000
Volts AC: 1000
Volts DC: 1000
Standards: California Proposition 65
Wattage: 6000
Volts DC: 1000
Volts AC: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)