
LED Vaporproof 13W Warm Wall Die Cast Guard
Item #: 387312
Cat #: VXBRLED13YDG
UPC: 019813028569
Vaporproof 507 Lumens Vxbr Led 13W Warm Wall Bracket Frosted Globediecast Guard
Sign In or Register to view pricing and more.
Overview
Vaporproof 507 Lumens Vxbr Led 13W Warm Wall Bracket Frosted Globediecast Guard
Also known as: 019813028569, VXBRLED13YDG
Specifications
Wattage: | 13 |
Volts AC: | 120, 277 |
Color: | Frosted, Natural |
Type: | Vaporproof Wall Mount Light |
Mounting: | Wall |
Wattage: | 13 |
Color: | Frosted, Natural |
Mounting: | Wall |
Volts AC: | 120, 277 |
Type: | Vaporproof Wall Mount Light |
Customer Reviews
No reviews for this product
(0)