Beacon, Flashing LED, 120V AC, 0.097A, Amber

Item #: 387310

Cat #: 125LEDFA120AB

UPC: 782640051450

Sign In or Register to view pricing and more.
Documents & Guides
Beacon, Flashing LED, 120 Volt AC, 0.097 Amp, NEMA 4X, Amber, Polycarbonate Lens With Black Nylon Base

Overview

Beacon, Flashing LED, 120 Volt AC, 0.097 Amp, NEMA 4X, Amber, Polycarbonate Lens With Black Nylon Base
Also known as: 782640051450, 125LEDFA120AB

Specifications

Color: Amber
Material: Polycarbonate
Volts AC: 120
Amps: 0.097
Color: Amber
Volts AC: 120
Material: Polycarbonate
Amps: 0.097

Customer Reviews

No reviews for this product
(0)