MOD GHB QUICKSHIP 6L T5 10C

Item #: 387302

Cat #: MG4RA654UNIV10CSPF

UPC: 762148175223

Sign In or Register to view pricing and more.
Documents & Guides
MOD GHB QUICKSHIP 6L T5 10C

Overview

MOD GHB QUICKSHIP 6L T5 10C
Also known as: 762148175223, MG4RA654UNIV10CSPF

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)