Ground Bar Kit, Pattern: EE, Size: 1" x 12", Copper

Item #: 387261

Cat #: EGBA14112EE

UPC: 782856445241

Sign In or Register to view pricing and more.
Documents & Guides
Ground Bar Kit, Pattern: EE, Size: 1 inch x 12 Inch, Copper

Overview

Ground Bar Kit, Pattern: EE, Size: 1 inch x 12 Inch, Copper
Also known as: 782856445241, EGBA14112EE

Specifications

Width: 1 in
Length: 12 in
Material: Copper
Width: 1 in
Material: Copper
Length: 12 in

Customer Reviews

No reviews for this product
(0)