LFLOOD 13W COOL SPOT BULLET W/ HOOD BZ

Item #: 386496

Cat #: HSLED13A

UPC: 019813331270

Sign In or Register to view pricing and more.
Documents & Guides
LFLOOD 13W COOL LED SPOT BULLET WITH HOOD AND LENS BRONZE

Overview

LFLOOD 13W COOL LED SPOT BULLET WITH HOOD AND LENS BRONZE
Also known as: 019813331270, HSLED13A

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 13
Mounting: Box
Color: Bronze
Light Technology: LED
Lumens: 1502
Color Temperature: 5100 (Bright White)
Mounting: Box
Light Technology: LED
Wattage: 13
Color: Bronze
Lumens: 1502

Customer Reviews

No reviews for this product
(0)