Thermal Transfer, Marker Plate, Polyeste

Item #: 386362

Cat #: M200X050AGT

UPC: 074983193981

Sign In or Register to view pricing and more.
Documents & Guides
Orange, thermal transfer marker plate, 2.00" x 0.50".

Overview

Orange, thermal transfer marker plate, 2.00" x 0.50".
Also known as: 074983193981, M200X050AGT

Specifications

Length: 2 in
Width: 0.500 in
Color: Orange
Material: Polyester/Polyolefin
Length: 2 in
Color: Orange
Width: 0.500 in
Material: Polyester/Polyolefin

Customer Reviews

No reviews for this product
(0)