Thermal Transfer, Marker Plate, Polyeste

Item #: 386361

Cat #: M200X100AIT

UPC: 074983193929

Sign In or Register to view pricing and more.
Thermal Transfer, marker plate, 2.00" W x 1.00" H, polyester/polyolefin, red.

Overview

Thermal Transfer, marker plate, 2.00" W x 1.00" H, polyester/polyolefin, red.
Also known as: 074983193929, M200X100AIT

Specifications

Color: Red
Length: 2 in
Width: 1 in
Material: Polyester/Polyolefin
Color: Red
Width: 1 in
Length: 2 in
Material: Polyester/Polyolefin

Customer Reviews

No reviews for this product
(0)