Thermal Transfer, Marker Plate, Polyeste

Item #: 386359

Cat #: M200X100AET

UPC: 074983193967

Sign In or Register to view pricing and more.
Documents & Guides
Thermal Transfer, marker plate, 2.00" W x 1.00" H, polyester/polyolefin, green.

Overview

Thermal Transfer, marker plate, 2.00" W x 1.00" H, polyester/polyolefin, green.
Also known as: 074983193967, M200X100AET

Specifications

Length: 2 in
Color: Green
Width: 1 in
Material: Polyester/Polyolefin
Length: 2 in
Width: 1 in
Color: Green
Material: Polyester/Polyolefin

Customer Reviews

No reviews for this product
(0)