Thermal Transfer, Marker Plate, Polyeste

Item #: 386324

Cat #: M200X100ACT

UPC: 074983193950

Thermal Transfer, marker plate, 2.00" W x 1.00" H, polyester/polyolefin, blue.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Thermal Transfer, marker plate, 2.00" W x 1.00" H, polyester/polyolefin, blue.
Also known as: 074983193950, M200X100ACT

Specifications

Length: 2 in
Color: Blue
Width: 1 in
Material: Polyester/Polyolefin
Length: 2 in
Width: 1 in
Color: Blue
Material: Polyester/Polyolefin

Customer Reviews

No reviews for this product
(0)