Thermal Transfer, Marker Plate, Polyeste

Item #: 386315

Cat #: M200X100Y6T

UPC: 074983713356

Thermal Transfer, marker plate, 2.00" W x 1.00" H, polyester/polyolefin, yellow.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Thermal Transfer, marker plate, 2.00" W x 1.00" H, polyester/polyolefin, yellow.
Also known as: 074983713356, M200X100Y6T

Specifications

Length: 2 in
Width: 1 in
Material: Polyester/Polyolefin
Color: Yellow
Length: 2 in
Material: Polyester/Polyolefin
Width: 1 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)